BOTT 16923214.16 VERSO MOB STORAGE BNCH 1500X600X830 WITH MPX WTOP
Workbench for workshop Bott
See technical informationReferences
Bott:16923214.16
Rubix:214A6956
Product details : BOTT 16923214.16 VERSO MOB STORAGE BNCH 1500X600X830 WITH MPX WTOP
verso mobile storage bench 1500mm x 600mm x 830mm with 30mm Mpx worktop. Constructed of sheet steel with a hardwearing light grey (RAL 7035) powder coated finish. Complete with 1 x 475mm high cupboard fitted with a 3 point lock. Supplied with 1 x 125mm, 1 x 175mm, 1 x 175mm lockable drawers with 60KG U.D.L. and 100% extending roller bearing slides. All verso mobile storage benches are supplied with 125mm dia rubber tyred castors with swivel and brake mechanisims.
Technical specifications
Attributes
| Height | 830 mm |
|---|---|
| Width | 1500 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 890.94 excl. VAT
/ Each
£ 1,069.13 incl. VAT
- Delivery usually within ( 16 ) days
