SPARTEX SC841575LLXX ESD CANTILEVER W/BENCH LAMSTAT TOP 840X1500X750
Cantilever
See technical informationReferences
Spartex:UK-SC841575LLXX
Rubix:224A8067
Manufacturer :SC841575LLXX
Product details : SPARTEX SC841575LLXX ESD CANTILEVER W/BENCH LAMSTAT TOP 840X1500X750
Our Cantilever ESD Anti Static Bench range provide static dissipative properties which act as protection from an electrostatic charge for employees, and employers within the workplace. These workshop benches are ideal for electronic assembly industry. The workbench includes a wrist strap which is attached to the workbench which ensures that the user is earthed to the bench.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,137.03 excl. VAT
/ Each
£ 1,364.44 incl. VAT
- Delivery usually within ( 6 ) days


