GEDORE 6624450 MOBILE WORKBENCH


Mobile workbench

References
gedore:BR 1504 0511 L
rubix:272A2943
manufacturer :6624450
ean:4010886662441
brand logo
brand logo
Technical specifications
Height1625 mm
Width1100 mm
Depth665 mm
See all Specifications

Product details : GEDORE 6624450 MOBILE WORKBENCH


Workbench with rear panel Body: Dimensions: H 985 x W 1100 x D 550 mm 30 mm thick multiplex beech wood worktop, surface additionally protected by linseed oil varnish Large usable storage space with shelf and door With rear panel, square perforation 10 x 38 mm to fix hooks and tools, with lowering mechanism, can be raised by 2 gas springs Heel protection for your safety Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue Drawers: Central locking with cylinder lock Wide drawers (W 480 x D 400 mm) fully extendable, removable Each drawer with safety locking, single-hand operation Ball-bearing guide rails Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually) Load capacity per drawer 40 kg, bottom heavy-duty drawer 60 kg Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue GEDORE High-performance chassis: Total load capacity 700 kg, 500 kg when mobile 2 high-performance wheels on roller bearings (fixed castors Ø 200 mm) 2 smooth running wheels on ball bearings (swivel castors Ø 125 mm), both with total brake The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads Accessories: 2 distance modules No. 1500 ED-70 K 10 length- (LT) and 2 crosswise (QT) dividers from zinc-plated sheet steel Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT) Further drawer combinations on request Special colours and designs available on request Delivery without tools and accessories

Technical specifications


Attributes
Height1625 mm
Width1100 mm
Depth665 mm
ModelBR1504
Show UNSPSC/ECL@SS
£ 2,127.11 excl. VAT
/ Each
£ 2,552.53 incl. VAT
  • Usually arrives within 14 working days