BOTT 41002166.77V CUBIO STORAGE BENCH (MPX)


Cubio

References
bott:41002166.77V
rubix:272A1663
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm
See all Specifications

Product details : BOTT 41002166.77V CUBIO STORAGE BENCH (MPX)


Cubio storage bench with 3 drawer cabinet / open cupboard. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes - WxDxH: (2x)650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) and 1 adjustable height, galvanised steel shelf (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1500x750x840mm.

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Number of drawers3
Show UNSPSC/ECL@SS
£ 1,106.17 excl. VAT
/ Each
£ 1,327.40 incl. VAT
  • Usually arrives within 14 working days