References
Facom:NKD.46L
Rubix:154A5838
EAN:3662424014468

Product details : FACOM 46 LONG IMPACT SOCK NKD.46L
3/4 in. Long Impact Socket, 12-point
Strengths
•HIGH PERFORMANCE - Designed and manufactured for extremely high tightening forces
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
IMPACT TOOL - Use with energised tools
OGV® PROFILE - Maximizing the contact between the socket and nut/bolt to preserves fasteners
Technical specifications
Attributes
| Logistic Weight | 1185 g |
|---|---|
| Packaged dimensions (D x W x H) | 95x70x70 mm |
| Package weight | 1187 g |
| Square drive adapter | 3/4 '' |
| Diameter | 45 mm |
| Length | 85 mm |
| Square | 46 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 55.25 excl. VAT
/ Each
£ 66.30 incl. VAT
- Delivery usually within ( 14 ) days
