GEDORE D19-1.1/16AF BI-HEX SOCKET
Cap 12-side UD-profile inch size - D 19 (AF)
See technical informationReferences
Gedore:D 19 1.1/16AF
Rubix:45021401
Manufacturer :6137890
EAN:4010886613788


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 26.9875 mm |
| Length | 41.5 mm |
Product details : GEDORE D19-1.1/16AF BI-HEX SOCKET
Socket 1/2" 1.1/16" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 147 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 26.9875 mm |
| Length | 41.5 mm |
| Finishing | chromed |
| Weight | 147 g |
Show UNSPSC/ECL@SS
£ 15.58 excl. VAT
/ Each
£ 18.70 incl. VAT
- Delivery usually within ( 8 ) days