References
Draper:27197
Rubix:390A3774
Manufacturer :27197
Product details : DRAPER 27197 13 AND 7-PIN TOWBAR SOCKET TESTER
This socket tester is designed for use with halogen bulbs in 12 and 24V systems. It efficiently tests 13 and 7-pin sockets fitted to the rear of vehicles using the supplied adaptor. It comes with a 5m cable for easy one-person operation and provides a clear indication on the LED display when the towbar operation is detected.
Technical specifications
Attributes
| Weight | 1000 g |
|---|
Show UNSPSC/ECL@SS
£ 95.10 excl. VAT
/ Each
£ 114.12 incl. VAT
- Delivery usually within ( 7 ) days