GEDORE D 19 1.1/4AF 6138190 3/8X1.1/4 AF SOCKET
Cap 12-side UD-profile inch size - D 19 (AF)
See technical informationReferences
Gedore:D 19 1.1/4AF
Rubix:80084675
Manufacturer :6138190
EAN:4010886613818


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 31.75 mm |
| Length | 44.5 mm |
Product details : GEDORE D 19 1.1/4AF 6138190 3/8X1.1/4 AF SOCKET
Socket 1/2" 1.1/4" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 207 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 31.75 mm |
| Length | 44.5 mm |
| Finishing | chromed |
| Weight | 207 g |
Show UNSPSC/ECL@SS
£ 16.40 excl. VAT
/ Each
£ 19.68 incl. VAT
- Delivery usually within ( 8 ) days