References
Draper:05009
Rubix:381A6408
Manufacturer :05009
EAN:5010559050093

Product details : DRAPER 05009 6MM IMPACT SOCKET 1/4DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 1/4 '' |
|---|---|
| Diameter | 6 mm |
| Length | 25 mm |
| Square | 6.35 mm |
| Finishing | phosphate |
| Weight | 10.5 g |
Show UNSPSC/ECL@SS
£ 2.48 excl. VAT
/ Each
£ 2.98 incl. VAT
- Delivery usually within ( 7 ) days
