GEDORE 33MM1DRIMPSOCKET K 21 33


Impact wrench socket 6-sided K 21

References
gedore:K 21 33
rubix:132A7548
manufacturer :6183650
ean:4010886618363
brand logo
brand logo
Technical specifications
Square drive adapter1Ā ''
Diameter33Ā mm
Length57Ā mm
See all Specifications

Product details : GEDORE 33MM1DRIMPSOCKET K 21 33


Impact socket 1" hex 33 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish Use KB 3770 and KB 3775 from 75 mm and up * not standardised

Technical specifications


Attributes
Logistic Weight615Ā g
Square drive adapter1Ā ''
Diameter33Ā mm
Length57Ā mm
FinishingPolished
Show UNSPSC/ECL@SS
Ā£ 26.16 excl. VAT
/ Each
Ā£ 31.39 incl. VAT
  • Usually arrives within 14 working days