References
Gedore:K 21 30
Rubix:80373821
Manufacturer :6183300
EAN:4010886618332

Product details : GEDORE K21 30MM HEX IMPACT SOCKET
Impact socket 1" hex 30 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish Use KB 3770 and KB 3775 from 75 mm and up * not standardised
Technical specifications
Attributes
| Logistic Weight | 619 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 30 mm |
| Length | 57 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 32.19 excl. VAT
/ Each
£ 38.63 incl. VAT
- Delivery usually within ( 8 ) days
