GEDORE D19-13/16AF BI-HEX SOCKET D19-13/16AF

Cap 12-side UD-profile inch size - D 19 (AF)

See technical information
References
Gedore:D 19 13/16AF
Rubix:45021215
Manufacturer :6137460
EAN:4010886613740
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter20.6375 mm
Length41.5 mm
See all Specifications

Product details : GEDORE D19-13/16AF BI-HEX SOCKET D19-13/16AF


Socket 1/2" 13/16" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated

Technical specifications


Attributes
Logistic Weight97 g
Square drive adapter1/2 ''
Diameter20.6375 mm
Length41.5 mm
Finishingchromed
Weight97 g
Show UNSPSC/ECL@SS
£ 11.04 excl. VAT
/ Each
£ 13.25 incl. VAT
  • Delivery usually within ( 8 ) days