BAHCO A7400DZ-9/16 SOCKET 3/8 AEROSPACE


Double Hexagon

References
bahco:A7400DZ-9/16
rubix:120A8489
ean:7314151759865
brand logo
brand logo
Technical specifications

Product details : BAHCO A7400DZ-9/16 SOCKET 3/8 AEROSPACE


Strengths

•Knurled shank for finger turning of free running fasteners
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 2725/1174 and DIN 3124/3120

Technical specifications


Attributes
Logistic Weight30 g
Length27 mm
FinishingPolished
Number of sides1
Weight25 g
Show UNSPSC/ECL@SS
£ 10.45 excl. VAT
/ Each
£ 12.54 incl. VAT
  • Usually arrives within 14 working days