References
Draper:08540
Rubix:390A2711
Manufacturer :08540



Product details : DRAPER 08540 SAFETY BUMP CAP 58-62CM
Baseball cap style with ABS plastic shell providing lightweight head protection. Fitted with ventilation holes for added user comfort. Made from 100% cotton. Size fits 58-62cm. Conforms to EN812 specifications.
Technical specifications
Attributes
| Size of visor | 62 cm |
|---|---|
| Type | safety bump cap (baseball cap style) |
| Material | abs plastic shell; 100% cotton |
| Ventilation | fitted with ventilation holes for added user comfort |
Show UNSPSC/ECL@SS
£ 12.83 excl. VAT
/ Each
£ 15.40 incl. VAT
- Delivery usually within ( 7 ) days
