References
Rubix-UK:M4X40SKTCAP-12.9/50
Rubix:155A2173

Product details : SKT CAP PK 50 M4X40SKTCAP-12.9/50
Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal (hex) |
| Quality Grade | 12.9 |
| Threading diameter | 4 mm |
| Type of threading | metric |
| Thread surface | partial |
Show UNSPSC/ECL@SS
£ 4.77 excl. VAT
/ Each
£ 5.72 incl. VAT
- In stock: Next day delivery
Length
40 mm
