References
Rubix-UK:M6X16SKTCAP-12.9/50
Rubix:155A0478

Product details : SKT CAP PK 50 M6X16SKTCAP-12.9/50
Din 912 Grade 12.9 steel precision manufactured fastener. Cap head with hexagon drive. Can be used in critical applications where service loading is high.
Technical specifications
Attributes
| Length | 16 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 |
| Metrical diameter | M6 |
| Type of imprint | hexagonal socket |
| Quality Grade | 12.9 |
| Threading diameter | 6 mm |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
- In stock: Next day delivery
Length
16 mm
