References
Sandvik Coromant:930-C6-HD-A31-091
Rubix:317A8039
Manufacturer :7105365
EAN:7323221300678


Technical specifications
| Type of attachment | adapter (coromant capto® to corochuck™ 930) |
|---|---|
| Length without attachment | 91 mm |
| Clamping diameter | 68 mm |
Product details : SANDVIK 930-C6-HD-A31-091 COROMANT CAPTO 7105365
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | adapter (coromant capto® to corochuck™ 930) |
|---|---|
| Length without attachment | 91 mm |
| Clamping diameter | 68 mm |
| Body material | steel |
| Type | coromant capto® adapter to corochuck™ 930 (c6, hd) |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 943.49 excl. VAT
/ Each
£ 1,132.19 incl. VAT
- Usually arrives within 14 working days