References
Sandvik Coromant:930-C4-S-06-066
Rubix:286A8199
Manufacturer :7790828
EAN:7323224722743


Technical specifications
| Type of attachment | coromant capto® to corochuck® 930 |
|---|---|
| Length without attachment | 66 mm |
| Clamping diameter | 22 mm |
Product details : SANDVIK 930-C4-S-06-066 7790828
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | coromant capto® to corochuck® 930 |
|---|---|
| Length without attachment | 66 mm |
| Clamping diameter | 22 mm |
| Type | coromant capto® to corochuck® 930 |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 672.18 excl. VAT
/ Each
£ 806.62 incl. VAT
- Usually arrives within 14 working days