References
Sandvik Coromant:930-C3-T-08-036
Rubix:318A1066
Manufacturer :7864394
EAN:7323225068833


Technical specifications
| Type of attachment | coromant capto®—corochuck® 930 |
|---|---|
| Length without attachment | 37 mm |
| Clamping diameter | 8 mm |
Product details : SANDVIK 930-C3-T-08-036 COROMANT CAPTO 7864394
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | coromant capto®—corochuck® 930 |
|---|---|
| Length without attachment | 37 mm |
| Clamping diameter | 8 mm |
| Body material | steel |
| Type | corochuck® 930 |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 672.18 excl. VAT
/ Each
£ 806.62 incl. VAT
- Usually arrives within 14 working days