References
Sandvik Coromant:935-C8-EFA16-090
Rubix:317A6312
Manufacturer :7472590
EAN:7323223311597


Technical specifications
| Type of attachment | adapter coromant capto® to corochuck™ 935 |
|---|---|
| Length without attachment | 90 mm |
| Clamping diameter | 55 mm |
Product details : SANDVIK 935-C8-EFA16-090 COROMANT CAPTO 7472590
Coromant Capto® to CoroChuck® 935
Technical specifications
Attributes
| Type of attachment | adapter coromant capto® to corochuck™ 935 |
|---|---|
| Length without attachment | 90 mm |
| Clamping diameter | 55 mm |
| Type | coromant capto® to corochuck™ 935 adapter (935-c8-efa16-090) |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,227.16 excl. VAT
/ Each
£ 1,472.59 incl. VAT
- Usually arrives within 14 working days