References
Sandvik Coromant:930-C4-P-10-095
Rubix:259A8898
Manufacturer :7864397
EAN:7323225068864


Technical specifications
| Type of attachment | adapter capto to corochuck 930 |
|---|---|
| Length without attachment | 95 mm |
| Clamping diameter | 10 mm |
Product details : SANDVIK 930-C4-P-10-095 COROMANT930 7864397
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | adapter capto to corochuck 930 |
|---|---|
| Length without attachment | 95 mm |
| Clamping diameter | 10 mm |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 711.55 excl. VAT
/ Each
£ 853.86 incl. VAT
- Usually arrives within 14 working days