References
Sandvik Coromant:930-C3-S-06-064
Rubix:318A1057
Manufacturer :7790825
EAN:7323224722712


Technical specifications
| Type of attachment | corochuck® 930 adapter (slender/s-design) with coromant capto® connection |
|---|---|
| Length without attachment | 64 mm |
| Clamping diameter | 6 mm |
Product details : SANDVIK 930-C3-S-06-064 COROMANT CAPTO 7790825
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | corochuck® 930 adapter (slender/s-design) with coromant capto® connection |
|---|---|
| Length without attachment | 64 mm |
| Clamping diameter | 6 mm |
| Body material | steel |
| Type | capto® → corochuck® 930 (adapter) |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 672.18 excl. VAT
/ Each
£ 806.62 incl. VAT
- Usually arrives within 14 working days