References
Sandvik Coromant:930-C6-S-A25-098
Rubix:317A8287
Manufacturer :7626136
EAN:7323223983114


Technical specifications
| Type of attachment | coromant capto® → corochuck® 930 adapter |
|---|---|
| Length without attachment | 98 mm |
| Clamping diameter | 25.4 mm |
Product details : SANDVIK 930-C6-S-A25-098 COROMANT CAPTO 7626136
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | coromant capto® → corochuck® 930 adapter |
|---|---|
| Length without attachment | 98 mm |
| Clamping diameter | 25.4 mm |
| Body material | steel |
| Type | corochuck® 930 adapter (capto c6) |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 900.34 excl. VAT
/ Each
£ 1,080.41 incl. VAT
- Usually arrives within 14 working days