References
Sandvik Coromant:935-C6-EF25-105
Rubix:317A6307
Manufacturer :7472574
EAN:7323223311436


Technical specifications
| Type of attachment | adapter capto® to corochuck® 935 |
|---|---|
| Length without attachment | 100 mm |
| Clamping diameter | 25 mm |
Product details : SANDVIK 935-C6-EF25-105 COROMANT CAPTO 7472574
Coromant Capto® to CoroChuck® 935
Technical specifications
Attributes
| Type of attachment | adapter capto® to corochuck® 935 |
|---|---|
| Length without attachment | 100 mm |
| Clamping diameter | 25 mm |
| Body material | steel |
| Type | coromant capto® to corochuck® 935 (935-c6-ef25-105) |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 1,227.16 excl. VAT
/ Each
£ 1,472.59 incl. VAT
- Usually arrives within 14 working days