References
Sandvik Coromant:HA10-A-SH32-S-120
Rubix:318A1413
Manufacturer :8268812
EAN:7323226846072


Technical specifications
| Type of attachment | hsk-a shrink-fit adapter to capto clamping chuck |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 32 mm |
Product details : SANDVIK HA10-A-SH32-S-120 COROMANT CAPTO 8268812
HSK to collet chuck
Technical specifications
Attributes
| Type of attachment | hsk-a shrink-fit adapter to capto clamping chuck |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 32 mm |
| Body material | steel |
| Type | hsk-a shrink-fit adapter (capto) |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 659.83 excl. VAT
/ Each
£ 791.80 incl. VAT
- Usually arrives within 14 working days