References
Sandvik Coromant:930-C5-T-12-040
Rubix:296A2449
Manufacturer :6976414
EAN:7323220795710


Technical specifications
| Type of attachment | coromant capto® to corochuck® 930 adapter |
|---|---|
| Length without attachment | 40 mm |
| Clamping diameter | 28 mm |
Product details : SANDVIK 930-C5-T-12-040 COROMANT CAPTO
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | coromant capto® to corochuck® 930 adapter |
|---|---|
| Length without attachment | 40 mm |
| Clamping diameter | 28 mm |
| Type | corochuck® 930 hydraulic chuck adapter (psc taper, c5 connection) |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 672.18 excl. VAT
/ Each
£ 806.62 incl. VAT
- Usually arrives within 14 working days