References
Sandvik Coromant:930-C6-S-25-098
Rubix:258A1273
Manufacturer :7105368
EAN:7323221300708


Technical specifications
| Type of attachment | adapter coromant capto® → corochuck® 930 (c6) |
|---|---|
| Length without attachment | 98 mm |
| Clamping diameter | 25 mm |
Product details : SANDVIK 930-C6-S-25-098 7105368
Coromant Capto® to CoroChuck® 930
Technical specifications
Attributes
| Type of attachment | adapter coromant capto® → corochuck® 930 (c6) |
|---|---|
| Length without attachment | 98 mm |
| Clamping diameter | 25 mm |
| Type | high precision slender design |
| Internal cooling | yes |
Show UNSPSC/ECL@SS
£ 693.50 excl. VAT
/ Each
£ 832.20 incl. VAT
- Usually arrives within 14 working days