References
Sandvik Coromant:HA06-A-SH25-S-120
Rubix:318A4486
Manufacturer :8268803
EAN:7323226845983


Technical specifications
| Type of attachment | adapter hsk shrink-fit |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 25.4 mm |
Product details : SANDVIK HA06-A-SH25-S-120 COROMANT CAPTO 8268803
HSK to collet chuck
Technical specifications
Attributes
| Type of attachment | adapter hsk shrink-fit |
|---|---|
| Length without attachment | 120 mm |
| Clamping diameter | 25.4 mm |
| Type | hsk shrink-fit adapter |
Show UNSPSC/ECL@SS
£ 516.76 excl. VAT
/ Each
£ 620.11 incl. VAT
- Usually arrives within 14 working days