• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Bore(2,594)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,050)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,150)
  • VDI tool holder(444)
  • HSK-T tool holder(34)
  • Tool holder with polygonal tail(132)
  • Turning machine mandrels and accessories(588)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(111)
  • Workpieces clamping(968)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(196)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Attachments for rotating tools
  5. Other chucks
  6. Other mandrels
  7. C45702C16041L-SVIK ADAPTORS FOR SP

C45702C16041L-SVIK ADAPTORS FOR SP

Coromant Capto® to CoroTurn® SL Adapter

See technical information

References

Sandvik Coromant:C4-570-2C 16 041L
Rubix:1038671
Manufacturer :5728472
EAN:11794370
brand logo
brand logo
brand logo
brand logo

Product details : C45702C16041L-SVIK ADAPTORS FOR SP


Coromant Capto® to CoroTurn® SL Adapter

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 519.23 excl. VAT
/ Each
£ 623.08 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK C5-391.27-40 100 TO ISO 9766 ADAPTOR 7079913SANDVIK 930-HA06-S-12-090A SOLID HOLDING TOOL 8107468SANDVIK A392.54523-4015060 COROMANT CAPTO 6408409OMEGAPROD OM30856 HSK63A SF10 120 G2.525000SANDVIK HA06-A-SH05-P-120 SOLID HOLDING TOOL 8291049SANDVIK A392.54523-4038105 COROMANT CAPTO 6408410SANDVIK 930-C5-S-10-072 COROMANT CAPTO 7790833SANDVIK C8-SL3C50568CR-40R 5856106SANDVIK 935-HT06-EF25-130 COROMANT CAPTO 7472578SANDVIK A3B27-4025085 SOLID HOLDING TOOL 6265116SANDVIK C3-391.27-25080 COROMANT CAPTO 7079911SANDVIK 930-C10-HD-20-102 COROMANT CAPTO 6743564SANDVIK 935-C8-EF25-090 COROMANT CAPTO 7472576SANDVIK 930-BB30-P-12-138 COROMANT CAPTO 6532925SANDVIK 930-IB40-S-08-068 COROMANT CAPTO 7790768
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap