SANDVIK E16R-SCLCR-09-R SOLID CARBIDE BORING BAR FOR TURNING
Carbide bar easy fix for CCMT 09
See technical informationReferences
Sandvik Coromant:E16R-SCLCR 09-R
Rubix:80171218
Manufacturer :5733779



Product details : SANDVIK E16R-SCLCR-09-R SOLID CARBIDE BORING BAR FOR TURNING
With central coolant.
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Total length | 200 mm |
| Internal cooling | yes |
| Use | turning |
| Body material | carbide |
| Min reaming diameter | 20 mm |
| Insert Type | e16r-sclcr 09-r |
Show UNSPSC/ECL@SS
£ 823.87 excl. VAT
/ Each
£ 988.64 incl. VAT
- Usually arrives within 14 working days
