References
Sandvik Coromant:C2R-CFA20-RE09GB
Rubix:318A6276
Manufacturer :8446803
EAN:7323227579580

Product details : SANDVIK C2R-CFA20-RE09GB SOLID BORINGBAR ADAP 8446803
CoroCut® 2, boring bar for internal grooving
Technical specifications
Attributes
| Diameter | 9.5 mm |
|---|---|
| Total length | 250 mm |
| Internal cooling | yes |
| Use | internal grooving with corocut® 2 boring bar system |
| Body material | carbide |
| Min reaming diameter | 40 mm |
| Insert Type | corocut® 2 insert |
Show UNSPSC/ECL@SS
£ 425.51 excl. VAT
/ Each
£ 510.61 incl. VAT
- Usually arrives within 14 working days
