SANDVIK R216.42-04030-AI04G1620 SC MILLING CM PLURA 2 5743504


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-04030-AI04G1620
rubix:317A7233
manufacturer :5743504
brand logo
brand logo
Technical specifications
Diameter4 mm
Total length57 mm
Length of cut4 mm
See all Specifications

Product details : SANDVIK R216.42-04030-AI04G1620 SC MILLING CM PLURA 2 5743504


Technical specifications


Attributes
Diameter4 mm
Total length57 mm
Length of cut4 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle3 °
Show UNSPSC/ECL@SS
£ 82.97 excl. VAT
/ Each
£ 99.56 incl. VAT
  • Usually arrives within 14 working days