Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8416.0X6.0 BURR 6.00 MM X 6.00 MM 6814214
DORMER P8416.0X6.0 BURR 6.00 MM X 6.00 MM 6814214
Solid carbide miller Dormer
References
dormer:
P8416.0X6.0
rubix:
2579000
ean:
7320760688557
Technical specifications
Diameter
6
mm
Total length
18
mm
Length of cut
50
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8416.0X6.0 BURR 6.00 MM X 6.00 MM 6814214
Technical specifications
Attributes
Diameter
6
mm
Total length
18
mm
Length of cut
50
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.61
excl. VAT
/
Each
£
19.93
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S7158.0 S715 8.00 CARBIDE FLUTE 40 DEG SLOT DRILL 6706631
CUTLINE CARBIDE RIPPER CUTTER STR SHANK FINE PITCH OZMA MM 8 862957
SANDVIK 1P260-1600-XA 1620 6259817
SANDVIK 1B240-0300-XA 1630 6259466
SANDVIK 2P342-1400-PBP2BM SC MILLING CM PLURA 2 8351853
SANDVIK R2162420050IAK38P1630 COROMILL
SANDVIK R216.24-12030EAJ12G1610 SC MILLING CM PLURA 2 5743054
DORMER S76116.0 END MILL 16.00 MM 6707004
SANDVIK R216.42-06030-AP06G1610 SC MILLING CM PLURA 2 5743383
WALTERPROT H302211-4 MILLING CUTTERS SOLID CARBIDE 5081957
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 6 862696
SANDVIK R215.34C16040-DC32K1640 SC MILLING CM PLURA 2 5742620
SANDVIK 2F342-0800-050-PD P2BM 8351756
SANDVIK R215.H4-16050EAK10P1620 SC MILLING CM PLURA 2 5847804
SANDVIK 1P250-1270-XA1630 SC MILLING CM PLURA 1 7045805