Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 2 862692
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 2 862692
Carbide milling bit - short - 4 flutes cylindrical shank - ozma
References
giss cutline:
862692
rubix:
862692
ean:
3660338173523
Technical specifications
Diameter
2
mm
Total length
50
mm
Length of cut
7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 2 862692
Carbide milling bit - short - 4 flutes cylindrical shank - ozma
Technical specifications
Attributes
Diameter
2
mm
Total length
50
mm
Length of cut
7
mm
Number of teeth
4
Tail diameter
6
mm
Angle of helix
30
°
Type of tail
Cylindrical
Coating
OZMA
Centre cut
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.94
excl. VAT
/
Each
£
21.53
incl. VAT
Sold out
Select variants (10)
Add to cart
Check our products from related categories
CUTLINE VARICUT 12MM 3.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK 316-12SM450C12010P 1730 7611739
DORMER S94410.0 MULTI FLUTE END MILL 10.00MM
SANDVIK R216.42-05030-AC06G1610 SC MILLING CM PLURA 2 5743360
R2162020-SVIK T-MAX DRILLING EM C
SANDVIK R2162420050IAK38P1630 COROMILL
SANDVIK 1P260-0600-XA 1620 6259823
ROEBUCK LDXM016SS LDX TCT HOLE SAW 16MM SHORT
DORMER S22614.0 END MILL 14.00 MM 6706786
SANDVIK 316-16SM450-16020P 1730 7611765
SANDVIK 1K223-2500-NH H10F DURA SOLID CARBIDE END MILL 8412589
SANDVIK R216.42-00430-JC04G1700 SC MILLING CM PLURA 2 5963271
WALTERPROT MC232-03.0A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022555
SANDVIK 1K232-0400-XA 1730 DURA SOLID CARBIDE END MILL 8213422
SANDVIK R215.34C10050-BC22P1640 SC MILLING CM PLURA 2 5742600