Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
ROEBUCK LDXM016SS LDX TCT HOLE SAW 16MM SHORT
ROEBUCK LDXM016SS LDX TCT HOLE SAW 16MM SHORT
Solid carbide miller Unbranded
References
unbranded:
LDXM016SS
rubix:
1330169
Technical specifications
Diameter
16
mm
Product details
Technical specifications
Product details : ROEBUCK LDXM016SS LDX TCT HOLE SAW 16MM SHORT
Short series
Technical specifications
Attributes
Diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.03
excl. VAT
/
Each
£
40.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 2 FLUTE CARBIDE SHORT SERIES STRAIGHT SHANK OZMA MM 16 862604
WALTERPROT H302914-20 MILLING CUTTERS SOLID CARBIDE 5082296
DORMER P807C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814134
DORMER S812HB20.0 DRILL 20.00 MM 5983568
SANDVIK 2P232-0800-NA H10F 6260089
SANDVIK 2S340-0800-200-MA 1640 6260158
SANDVIK 316-12SL442-12020P1730 SOLID CARBIDE HEADS 6874186
SANDVIK R216.34-14050-BC26P1620 SC MILLING CM PLURA 2 5743405
SANDVIK 2F380-1600-200ASD1745 SC MILLING CM PLURA 2 7963627
DORMER S2316.0 DRILL 6.00 MM 6706493
SANDVIK 1K337-0600-050-XD 1730 END MILL 8213617
WALTERPROT MC232-16.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568734
SANDVIK 1P360-0953-XA1620 SC MILLING CM PLURA 1 7045765
SANDVIK 1P250-0953-XA1630 SC MILLING CM PLURA 1 7045804
SANDVIK RA216.23-1250BAK06H 1620 5740191