Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8199.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814179
DORMER P8199.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814179
Solid carbide miller Dormer
References
dormer:
P8199.6X6.0
rubix:
2578965
ean:
7320760688205
Technical specifications
Diameter
9.6
mm
Total length
4.7
mm
Length of cut
53
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8199.6X6.0 COUNTERSINK 9.60 MM X 6.00 MM 6814179
Technical specifications
Attributes
Diameter
9.6
mm
Total length
4.7
mm
Length of cut
53
mm
Tail diameter
6
mm
Type of tail
cylindrical
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.28
excl. VAT
/
Each
£
18.34
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S7405.0 6706897
DORMER S814HA16.0 END MILL 16.00 MM 5983573
SANDVIK 2P460-0953-OAO10M SC MILLING CM PLURA 2 7254412
WALTERPROT H311801-3 MILLING CUTTERS SOLID CARBIDE 5082564
DORMER P8256.0X6.0 BURR 6.00 MM X 6.00 MM 6814198
SANDVIK 316-16HM350-16020P1730 SOLID CARBIDE HEADS 7611752
SANDVIK 2P342-1000-PBP2BM SC MILLING CM PLURA 2 8351839
SANDVIK 1K223-2000-300-NH H10F DURA SOLID CARBIDE END MILL 8412619
SANDVIK 316-12SM345-12000A H10F 5782697
SANDVIK 1P222-0700-XA1630 SC MILLING CM PLURA 1 6259616
SANDVIK 2F380-2500-635ASD1745 SC MILLING CM PLURA 2 7963636
WALTERPROT MC232-03.0A3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022543
MITSUBCARB MPXLRBD0060R005N040 ENDMILL COATED MSTAR 90042803
WALTERPROT H8015828-10-0.3-35 ADVANCED MILLING CUTTER 5150877
DORMER S812HB12.0 DRILL 12.00 MM 5983547