Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-0635-076-SD1725 SC MILLING CM PLURA 2 7858289
SANDVIK 2S440-0635-076-SD1725 SC MILLING CM PLURA 2 7858289
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-0635-076-SD 1725
rubix:
317A7862
manufacturer :
7858289
ean:
7323225031820
Product details
Technical specifications
Product details : SANDVIK 2S440-0635-076-SD1725 SC MILLING CM PLURA 2 7858289
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.65
excl. VAT
/
Each
£
94.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F340-0800-050-SC1745 SC MILLING CM PLURA 2 7419163
DORMER S7155.0 DRILL 5.00 MM 6706629
SANDVIK 2F440-2000-635ASD1725 SC MILLING CM PLURA 2 7858287
SANDVIK R216.24-08030CAP08G1610 SC MILLING CM PLURA 2 5742932
MITSUBCARB MPXLRBD0050R005N030 ENDMILL COATED MSTAR 90042800
SANDVIK 1B232-0397-XA1620 SC MILLING CM PLURA 1 6334843
SANDVIK RA215.26-1250BAK09L1620 SC MILLING CM PLURA 2 5739924
SANDVIK R216.22-02030AAI20G 1610 5743043
SANDVIK R216.22-03030BAP03G1610 SC MILLING CM PLURA 2 5743004
SANDVIK 1K232-0500-XA 1730 DURA SOLID CARBIDE END MILL 8213423
DORMER S5268.0 6706792
DORMER S7618.0 END MILL 8.00 MM 6707000
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 8 862697
SANDVIK 1B232-0238-XA1620 SC MILLING CM PLURA 1 6334842
ROEBUCK 256047 VARI PITCH HOLE SAW 108MM