INA KWVE25-B-L-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
Long Carriage
See technical informationSee documentsReferences
INA:KWVE25-B-L-V2-G3
Rubix:106A9655
Manufacturer :0113694420340
EAN:4054362985297





Documents
Product details : INA KWVE25-B-L-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 1046 g |
|---|---|
| Width | 70 mm |
| Length | 109.1 mm |
| Height on rail | 36 mm |
| Precision | g3 |
| Material | steel |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
£ 115.21 excl. VAT
/ Each
£ 138.25 incl. VAT
- In stock: Next day delivery
