Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Linear Rail & Guides
(595)
Ballscrews
(13)
Shaft/roller guides
(312)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA LINEAR CARRIAGE KWVE25-B-N-V2-G3
INA LINEAR CARRIAGE KWVE25-B-N-V2-G3
Carriage
References
ina:
KWVE25-B-N-V2-G3
rubix:
132A6035
manufacturer :
0114018420340
ean:
4054371172985
Technical specifications
Precision
G3
Width
70
mm
Length
5880
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA LINEAR CARRIAGE KWVE25-B-N-V2-G3
Ball row pads
Technical specifications
Attributes
Logistic Weight
601
g
Precision
G3
Width
70
mm
Length
5880
mm
Height on rail
31
mm
Model
KWVE25
Material
Hardened Steel
Design size
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.19
excl. VAT
/
Each
£
102.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHAEF KWVE25-B-S-V0-G4 BEARING
INA CARRIAGE-USEINA RAIL KWVE 15 B ESC G3 V1
INA KWVE20-B-V0-G3 LINEAR CARRIAGE
NSK NAH35GMZ R 5 LINEAR RAIL
INA CARRIAGE-USEINA RAIL KWVE 25 B H G3 V1
NSK LINEAR CARRIAGE NAS20ALZ-K
INA KWSE20-HL-V1-G3 LINEAR BEARING 28661610240
INA KWVE25-B-S-V1-G4 LINEAR BEARING GUIDE
NSK LINEAR BEARING NAH20AN
INA KWSE30-L-V1-G3 LINEAR CARRIAGE KWSE 30 L G3 V1
INA KWVE25-WL-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWSE20-H-V2-G3
INA KWVE20-B-ESC-V2-G3 LINEAR CARRIAGE 125089500340
INA RWU65ELG2V3 LINEAR BLOCK
INA KWVE35-B-HL-V1-G3 LINEAR BRG KWVE 35 B HL G3 V1