INA KWVE30-B-V0-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball Guide Trolley Four-row
See technical informationSee documentsReferences
INA:KWVE30-B-V0-G3
Rubix:389A7029
Manufacturer :0171722680140
EAN:4054366324177

Documents
Product details : INA KWVE30-B-V0-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 1230 g |
|---|---|
| Width | 90 mm |
| Length | 99 mm |
| Height on rail | 42 mm |
| Precision | g3 |
| Material | hardened steel |
| Design size | 30 mm |
Show UNSPSC/ECL@SS
£ 96.52 excl. VAT
/ Each
£ 115.82 incl. VAT
- Delivery usually within ( 7 ) days
