NSK NAH35ANZ LINEAR GUIDE


Linear Guide

References
nsk:NAH-35-ANZ
rubix:294A9973
brand logo
brand logo
Technical specifications
Preload315 µm
Width70 mm
Length109 mm
See all Specifications

Product details : NSK NAH35ANZ LINEAR GUIDE


Under normal applications, NH/NS models can be used without modification thanks to their dust resistance. These ball slides come standard with an end seal on both ends, and bottom seals underneath. Table 14 shows options available for higher dust resistance. Select the options that best suit your operation environment.

Strengths

NSK Linear Guide

Technical specifications


Attributes
Preload315 µm
Width70 mm
Length109 mm
Height on rail35 mm
Modelnah25
Materialhigh carbon steel
Design size35 mm
Show UNSPSC/ECL@SS
£ 129.92 excl. VAT
/ Each
£ 155.90 incl. VAT
  • Usually arrives within 14 working days