References
NSK:NAH-55-EMZ
Rubix:252A8357

Documents
Product details : NSK NAH55EMZ 55M LINEAR GUIDE
NSK's standard linear guide series, NH and NS series, attains a significant increase in durability, satisfies the requirements of every industry with its versatile performance and conforms to international standard dimensions.
Applications
Machine Tools;Semiconductor Manufacturing Equipment;General Industrial Devices;Medical Equipment
Technical specifications
Attributes
| Width | 140 mm |
|---|---|
| Length | 3960 mm |
| Height on rail | 70 mm |
| Material | high carbon steel |
| Design size | 55 mm |
Show UNSPSC/ECL@SS
£ 343.76 excl. VAT
/ Each
£ 412.51 incl. VAT
- Usually arrives within 14 working days
