Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE35-B-V0-G4 KWVE35BG4V0 LINEAR BEARING
INA KWVE35-B-V0-G4 KWVE35BG4V0 LINEAR BEARING
Standard Carriage
References
ina:
KWVE35-B-V0-G4
rubix:
207A6592
manufacturer :
0174205550150
ean:
4054366324795
Technical specifications
Precision
g4
Width
100
mm
Length
112
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE35-B-V0-G4 KWVE35BG4V0 LINEAR BEARING
Ball row pads
Technical specifications
Attributes
Logistic Weight
1800
g
Precision
g4
Width
100
mm
Length
112
mm
Height on rail
48
mm
Model
kwve35
Material
steel
Design size
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.92
excl. VAT
/
Each
£
117.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA KWSE25-HL-V1-G3 LINEAR CARRIAGE KWSE 25 HL G3 V1
INA KWVE25-B-SL-V1-G3 LINEAR CARRIAGE 127394800240
INA RWU65ELG2V3 LINEAR BLOCK
INA CARRIAGE-USEINA RAIL KWVE 15 B S G3 V1
INA CARRIAGE-USEINA RAIL KWVE 35 B H G3 V1
INA LINEAR CARRIAGE KWVE25-B-L-V2-G3
NSK NAH45ANZ LINEAR BEARING
NAS20ALZ LINEAR BEARING
INA KWVE25-B-V0-G4 LINEAR BEARING
INA CARRIAGE-USEINA RAIL KWVE 25 B H G3 V1
INA LINEAR CARRIAGE KWVE35-B-V1-G4
INA KWVE20-B-V1-G2 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE25-B-H-V2-G3 LINEAR BEARING 114018850340
INA LINEAR CARRAIGE KWSE25-V2-G2
INA KWVE15-W-V1-G3 CARRIAGE-USE RAIL 290386180240