FESTO 153215 MULTIPLE DISTRIBUTOR QSLV2-1/4-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV2-1/4-8
Rubix:116A1186
Manufacturer :153215
EAN:4052568032982

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/4 |
Documents
Product details : FESTO 153215 MULTIPLE DISTRIBUTOR QSLV2-1/4-8
Multiple Distributor QSLV2-1/4-8 2-fold, 360° orientable. Size=Standard, Nominal size=4,3 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x19x45 mm |
|---|---|
| Logistic Weight | 48 g |
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/4 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 12.13 excl. VAT
/ Each
£ 14.56 incl. VAT
- In stock: Next day delivery