FESTO 133030 PUSH-IN L-FITTING


Push-in L-Fitting

References
festo:QSML-M3-2
rubix:391A5798
manufacturer :133030
ean:4052568029135
QSML-M3-2 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 133030 PUSH-IN L-FITTING


Push-in L-fitting QSML-M3-2 Size=Mini, Nominal size=0,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight1,47 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileMini
Connection 22
Show UNSPSC/ECL@SS
£ 3.10 excl. VAT
/ Each
£ 3.72 incl. VAT
  • Usually arrives within 14 working days