References
IMI Norgren:C02670848
Rubix:118A9077
Manufacturer :C02670848


Technical specifications
| Material | body: pbt; seals: nbr (silicone-free); threaded body/clamp: nickel-plated brass; retaining ring: stainless steel; release sleeve and support ring: pom |
|---|---|
| Connection 1 | g 1/2 (bspp) |
Product details : NORGREN C02670848 SWIVEL TEE ADAPTER MALE
Pneufit-C Swivel tee adaptor Ø8mm x G1/2" C02670848
Technical specifications
Attributes
| Material | body: pbt; seals: nbr (silicone-free); threaded body/clamp: nickel-plated brass; retaining ring: stainless steel; release sleeve and support ring: pom |
|---|---|
| Connection 1 | g 1/2 (bspp) |
| Profile | swivel tee (swivel t-adapter) |
| Connection 2 | ø 8 mm (push-in fitting) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
- Usually arrives within 14 working days