FESTO 130796 PUSH-IN T-FITTING QST-1/4-6-100

Push-In T-Fitting

See technical informationSee documents

References

Festo:QST-1/4-6-100
Rubix:124A8970
Manufacturer :130796
EAN:4052568025175
QST-1/4-6-100 Push-in T-fitting

Technical specifications

Materialpbt / pom / nbr / high alloy stainless steel
Connection 1r 1/4
See all Specifications

Documents

Product details : FESTO 130796 PUSH-IN T-FITTING QST-1/4-6-100


Push-in T-fitting QST-1/4-6-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x135x90 mm
Logistic Weight26,05 g
Materialpbt / pom / nbr / high alloy stainless steel
Connection 1r 1/4
Profilestandard
Connection 26
£ 324.00 excl. VAT
/ 100 pieces
£ 388.80 incl. VAT
  • Delivery usually within ( 2 ) days