• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,144)
  • Protection, Safety & Hygiene(55,554)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,847)
  • Hydraulics(6,008)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,229)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,004)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. FESTO 132174 CARTRIDGE

FESTO 132174 CARTRIDGE

Cartridge

See technical information

References

Festo:QSPK18-3/8-U
Rubix:391A5815
Manufacturer :132174
brand logo
brand logo

Product details : FESTO 132174 CARTRIDGE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.10 excl. VAT
/ Each
£ 3.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KQ2E16-03A BRASS FITTING 3/8 THREAD I 16 TUBENORGREN C02261038 PFITC 10MM-G3/8 FEMALE ADPTNORGREN C0K510405 PFITC 4MM-M5 BANJO FLOW (OUT)NORGREN 160223828 FITT G3/8-G1/4 F SLEEVE ADPTFESTO 183747 PUSH-IN FITTINGFESTO 132048 PUSH-IN L-FITTING QSL-G1/8-4-100AVENTICS 1823391715SMC KQ2S08-02GS STAINLESS STEEL FITTINGSFESTO 8085731 BULKHEAD CONNECTOR NPQR-H-Q8-ESMC KQ2L10-03A ONE-TOUCH FITTING MALE ELBOWLEGRIS LF3000 FITTING 3104 14 00NORGREN 102250605 PFIT 6MM-M5 STRAIGHT ADAPTERNORGREN C01880618 PFITC 6MM-R1/8 SWIVEL Y ADPTSMC M-3ALU-2 FITTINGNORGREN 430600400 4MM TEE CONN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap