References
IMI Norgren:C02261038
Rubix:80383297
Manufacturer :C02261038


Technical specifications
| Material | body: pbt; seals (gaskets, o-rings and u-seal): nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | g3/8 female (iso g / bspp parallel) |
Product details : NORGREN C02261038 PFITC 10MM-G3/8 FEMALE ADPT
Pneufit-C Straight adaptor female thread Ø10mm x G3/8" C02261038
Technical specifications
Attributes
| Material | body: pbt; seals (gaskets, o-rings and u-seal): nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | g3/8 female (iso g / bspp parallel) |
| Profile | straight connection (female) |
| Connection 2 | 10 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
- Usually arrives within 14 working days