• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,851)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. FESTO 132624 CARTRIDGE

FESTO 132624 CARTRIDGE

Cartridge

See technical information

References

Festo:QSPKG10-5/32-U
Rubix:391A5819
brand logo
brand logo

Product details : FESTO 132624 CARTRIDGE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.86 excl. VAT
/ Each
£ 2.23 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KQB2H10-G01 ONE-TOUCH FITTINGFESTO 578405 PLUG SCREWSMC LQ3T3A-SR HIGH PURITY FLUOROPOLYMER FITTINGSMC KQ2L10-02AS-X35 ONE-TOUCH FITTINGSMC KQ2LE10-00A-X35 ONE-TOUCH FITTINGNORGREN C01470848 PFITC 8MM-R1/2 SWIVEL ELBOWSMC KQ2S06-02AS1 ONE-TOUCH FITTINGSMC LQ3U5A HIGH PURITY FLUOROPOLYMER FITTINGFESTO 186256 MULTIPLE DISTRIBUTOR QSLV6-G1/8-8SMC KQ2Z04-01NP ONE-TOUCH FITTINGSMC KQB2H23-M5 ONE-TOUCH FITTINGSMC KRM11-06-10-6 FLAME RESIST.MANIFOLD-TUBESMC KQL08-01 FITTINGLEGRIS FITTING 3104-16-12SMC AS1301F-M5-06T SPEED CONTROLLER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap